Shop All Power Relays
Te Connectivity
JMACD-26XPS2 = M39016/15-129P
Mfr # 1-1617122-7
Zoro # G800975048
product price: $233.99
/ea
Sold in multiples of 6 for $1,403.94
Free Shipping & Returns
$1,403.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 450 mW
- Electrical Connection - Power Relay Long Leads
- Features Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1617122-7
- Zoro # G800975048
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 450 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Coil Suppression Diode; Hermetically Sealed Enclosure |
Mounting Type | Printed Circuit Board |
Coil Resistance | 1560 Ω |
Coil Type | Non-Polarized, Monostable |
Contact Rating | 1A |
Operating Temp. Range | -65 to 125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOFLOW DELTA 2000W Extra Battery-2016Wh (DELTA2000-EB-US)
- HONEYWELL L8124C1003 Triple Aquastat (L8124C1003)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1602-25)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V32)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (1EJG7)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BJ-CB-AC24)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (5YZ79)
- Te Connectivity Electrical Relays