Shop All Power Relays
Te Connectivity
JMAC-26XL = M39016/9-062L
Mfr # 1617121-7
Zoro # G100974949
original price:
$93.71
34% off
new price: $61.39
/ea
Sold in multiples of 2 for $122.78
$122.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 450 mW
- Electrical Connection - Power Relay Long Leads
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1617121-7
- Zoro # G100974949
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 450 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Hermetically Sealed Enclosure |
Contact Rating | 1A |
Coil Type | Non-Polarized, Monostable |
Mounting Type | Printed Circuit Board |
Coil Resistance | 1560 Ω |
Operating Temp. Range | -65 to 125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25CNB125T)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 4 (EYS-10)
- MURR ELEKTRONIK MSUD DOUBLE VALVE PLUG FORM A 18MM, PVC 4X0.75 black 5m (7000-58001-6170500)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. DK GN (55835023)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (9AS7D24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- Te Connectivity Electrical Relays