Shop All Terminal Blocks
Te Connectivity
JC6-E107-03-221=JC6 ASSEMBLY
Mfr # 2-1546720-8
Zoro # G800983760
Sold in multiples of 5000 for $14,450.00
$14,450.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300 V, 600 V
- Length 1.186 in
- Color Black
- Mounting Angle Right Angle
- Screw Plating Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1546720-8
- Zoro # G800983760
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 1.186 in |
Screw Size | 6-32 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2 Inx150ft, Gray (6206-35-00)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/1NC, 22mm (XALD311H29H7)
- IFM Proximity Sensor, Capacitive, 8mm, NC (KG0010)
- NVENT HOFFMAN Louver Plate Kits, 3.88x4.50, SS Type 31 (AVK33SS6)
- ALLEN BRADLEY AUXILIARY TERMINAL AND CONTACT BLOCK (140M-C-AFA01)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- BLUE SEA SYSTEMS Blue Sea 2504 Terminal Block 3AMP - 4 Circuit (2504)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- SCHNEIDER ELECTRIC DIN Rail End Clamp, Screw Mount, 1.99 in L, Linergy TR, Plastic, Gray (NSYTRAABV35)
- Te Connectivity Terminal Blocks