Shop All Power Relays
Te Connectivity
J1MSC-12XM = M39016/10-035M
Mfr # 2-1617119-5
Zoro # G600984332
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form C, SPDT, 1 C/O
- Power Consumption - Relay 140 mW
- Electrical Connection - Power Relay Long Leads
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1617119-5
- Zoro # G600984332
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 1 Form C, SPDT, 1 C/O |
Power Consumption - Relay | 140 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Hermetically Sealed Enclosure |
Contact Rating | 1A |
Coil Resistance | 1025 Ω |
Coil Type | Non-Polarized, Monostable |
Mounting Type | Printed Circuit Board |
Operating Temp. Range | -65 to 125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (297)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCPNK)
- SIEMENS IEC Control Relay, 3NO/1NC, 24V DC, 10 A (3RH21312FB40)
- FLAMING RIVER 12-24V Battery Disconnect Switch (FR1044)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBC3ML-120A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (3X749)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- Te Connectivity Electrical Relays