Shop All Power Relays
Te Connectivity
J1MAWT-26XM = M28776/5-018M
Mfr # 2-1617162-0
Zoro # G100983743
product price: $119.99
/ea
Sold in multiples of 38 for $4,559.62
Free Shipping & Returns
$4,559.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 1 Form C, SPDT, 1 C/O
- Power Consumption - Relay 287 mW
- Electrical Connection - Power Relay Long Leads
- Features Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1617162-0
- Zoro # G100983743
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 1 Form C, SPDT, 1 C/O |
Power Consumption - Relay | 287 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Coil Suppression Diode; Hermetically Sealed Enclosure |
Switching Voltage | 28V |
Coil Type | Non-Polarized, Monostable |
Mounting Type | Printed Circuit Board |
Contact Rating | 1A |
Operating Temp. Range | -65 to 125°C |
Coil Resistance | 2000 Ω |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Dp3030B5003 Deluxe Power Pro (DP3030B500)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- EATON Miniature Circuit Breaker, GHB Series 20A, 3 Pole, 277/480V AC (GHB3020)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (11591584)
- ICM CONTROLS 866U-Lf Motor Hard (ICM866U-LF)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADBX-5)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- Te Connectivity Electrical Relays