Shop All Power Relays
Te Connectivity
J1MAWD-26XM = M39016/23-018M
Mfr # 1-1617119-6
Zoro # G600982987
original price:
$135.64
7% off
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 1 Form C, SPDT, 1 C/O
- Power Consumption - Relay 351 mW
- Electrical Connection - Power Relay Long Leads
- Features Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1617119-6
- Zoro # G600982987
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 1 Form C, SPDT, 1 C/O |
Power Consumption - Relay | 351 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Coil Suppression Diode; Hermetically Sealed Enclosure |
Contact Rating | 1A |
Coil Type | Non-Polarized, Monostable |
Operating Temp. Range | -65 to 125°C |
Coil Resistance | 2000 Ω |
Mounting Type | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (24W04)
- 3M Shrink Tubing, 0.4in ID, Black, 6in, PK3 (ITCSN-0400-6"-BLACK-12-3 PC PKS)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (ISOTEL8 ULTRA)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-25)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXSC3ML-24A)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (1EJH4)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (199X-12)
- OMRON Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (G7L-1A-TJ-CB-DC24)
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- Te Connectivity Electrical Relays