Shop All Power Relays
Te Connectivity
J1MACDD-5XP = M39016/24-025P
Mfr # 1617162-6
Zoro # G100983248
product price: $113.99
/ea
Sold in multiples of 50 for $5,699.50
Free Shipping & Returns
$5,699.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 1 Form C, SPDT, 1 C/O
- Power Consumption - Relay 500 mW
- Electrical Connection - Power Relay PC Pins
- Features Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1617162-6
- Zoro # G100983248
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 5V DC |
Contact Form - Relay | 1 Form C, SPDT, 1 C/O |
Power Consumption - Relay | 500 mW |
Electrical Connection - Power Relay | PC Pins |
Features | Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure |
Mounting Type | Printed Circuit Board |
Operating Temp. Range | -65 to 125°C |
Switching Voltage | 28V |
Coil Type | Non-Polarized, Monostable |
Contact Rating | 1A |
Coil Resistance | 50 Ω |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Powerpole Contact, #6 ga., 75A, PK10 (123132-010)
- RACO Strap, Emt, 1-Hole, 2", Steel (2088)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (SGBS-382CL)
- GE 9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U013C)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VDC, SPST-NO (199DBX-3)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PRBU)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- TUV 24V-Dc Other Relay (HE2AN-DC24V AHE2212)
- Te Connectivity Power Relays