Shop All Power Relays
Te Connectivity
J1MACD-12XLS = M39016/23-034L
Mfr # 1-1617118-3
Zoro # G600982963
original price:
$101.71
4% off
Sold in multiples of 50 for $4,832.50
Free Shipping & Returns
$4,832.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form C, SPDT, 1 C/O
- Power Consumption - Relay 288 mW
- Electrical Connection - Power Relay Long Leads
- Features Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1617118-3
- Zoro # G600982963
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 1 Form C, SPDT, 1 C/O |
Power Consumption - Relay | 288 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Coil Suppression Diode; Hermetically Sealed Enclosure |
Coil Resistance | 500 Ω |
Mounting Type | Printed Circuit Board |
Coil Type | Non-Polarized, Monostable |
Contact Rating | 1A |
Operating Temp. Range | -65 to 125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Hook Terminal #8 Stud PK25 (160139-025)
- HONEYWELL At87A1106 48Va Transformer (AT87A1106)
- HUBBELL 15A Midget Inlet Locking Receptacle 3P 3W 125/250V (HBL7486)
- KLEIN TOOLS Nylon Tie Tensioning Tool with Auto Cutoff (86571)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 208V AC, 6 Pins, 2 Poles (5YZ76)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXBM4L-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 24VDC, SPDT (389FXAXC1-24D)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, DPST (G7J-2A2B-B-W1-AC200/240)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 10A, 1CO, with LED, lockable test but to n, 12V DC (RXG12JD)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- Te Connectivity Electrical Relays