Shop All Power Relays
Te Connectivity
J1MAC-12XLS = M39016/7-034L
Mfr # 1617118-1
Zoro # G900983356
Sold in multiples of 15 for $1,292.25
Free Shipping & Returns
$1,292.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form C, SPDT, 1 C/O
- Power Consumption - Relay 288 mW
- Electrical Connection - Power Relay Long Leads
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1617118-1
- Zoro # G900983356
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 1 Form C, SPDT, 1 C/O |
Power Consumption - Relay | 288 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Hermetically Sealed Enclosure |
Mounting Type | Printed Circuit Board |
Coil Type | Non-Polarized, Monostable |
Operating Temp. Range | -65 to 125°C |
Contact Rating | 1A |
Coil Resistance | 500 Ω |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- IDEAL Shrink Tubing, 0.4in ID, Black, 6in, PK10 (46-343)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Gray, Toggl (HBL1223GY)
- IDEAL Tone Generator and Probe Kit (33-864)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- RAYCHEM Power Connection Kit (PMKG-JLP)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- Te Connectivity Power Relays