Shop All PCB Connectors
Te Connectivity
I/O Connectors Ra Recp 24P Standard Screw Lock 6-32
Mfr # 5553811-1
Zoro # G205951166
product price: $17.55
/ea
Sold in multiples of 5 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Finish Nickel Plated
- Color Black
- Material Thermoplastic
- Features Panel Mount Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5553811-1
- Zoro # G205951166
- Country of Origin China
- Category PCB Connectors
Details
Item | Connector |
Application | Signal |
Finish | Nickel Plated |
Color | Black |
Material | Thermoplastic |
Features | Panel Mount Feature |
Hole Center to Center | 2.16 mm |
Contact Plating Thickness | 30 µin |
Number of Contacts | 24 |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Contact Finish | Gold Plated |
Number of Rows | 2 |
Terminal Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Connection Material | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Metal Staple, 9/16", PK5000 (MS-975B)
- POWER FIRST 9 ft. 14/3 Extension Cord SPT-3 (3AY46)
- HONDA Outer Filter (17218-Z28-000)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity PCB Connectors