Shop All PCB Connectors
Te Connectivity
I/O Connectors Plug 50P Bail Lock 22Awg Solid/Stranded
Mfr # 552319-1
Zoro # G805951139
product price: $18.79
/ea
Sold in multiples of 4 for $75.16
$75.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Signal
- Max. Temp. 75°C
- Connection Material Copper Alloy
- Wire Type Discrete
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 552319-1
- Zoro # G805951139
- Country of Origin China
- Category PCB Connectors
Dimensions
Max. Insulation Dia. | 0.045 in |
Details
Item | Connector |
Application | Signal |
Max. Temp. | 75°C |
Connection Material | Copper Alloy |
Wire Type | Discrete |
Color | Black |
Material | Polyphenylene Oxide |
Number of Rows | 2 |
Contact Finish | Gold Plated; Gold Flash over Palladium Nickel |
Hole Center to Center | 2.16 mm |
Connector Type | Plug |
Number of Contacts | 50 |
Current Rating | 3.5 A |
Contact Plating Thickness | 0.76 µm |
Connector Terminates To | Wire & Cable |
Sub-Category | Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (32M24)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Gray (HS364-S100-GRAY)
- SQUARE D Load Center Qo Cover Flush (QOC32UF)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (11585701)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Te Connectivity PCB Connectors