Shop All Voice & Data Jacks
Te Connectivity
INV MOD JACK.1X1.LED (G/G).ZIF
Mfr # 406508-5
Zoro # G400979712
product price: $2.15
/ea
Sold in multiples of 45 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connector Type Connector Assembly
- Height 12.83 mm [ .504 in ]
- Number of Positions 8
- Shielded No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 406508-5
- Zoro # G400979712
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Height | 12.83 mm [ .504 in ] |
PCB Tail Length | 2.54 mm [ .1 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147WH)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-6-1/4)
- RACO Set Screw Connector, 1-11/16" L, Steel (2004)
- QUICKCABLE Primary Wire, 16 Gauge, Yellow, 100ft. (230304-100)
- CMPLE Cat6 RJ45 Punch Down Keystone Jack - Red (210-N)
- MONOPRICE A/V Wallplate, RCA, Wht Center, Wht (6550)
- BLACK BOX Cat6 Ez-Rj45 Modular Plugs, 25-Pack (C6EZUP-25PAK)
- IDEAL Modular Plug, Unshielded, CAT6, Clear, Pass-Through End Termination, 50 PK (85-376)
- SWE-TECH 3C Cat6 Keystone Jack, White, RJ45 Female to 110 Punch Down (FWT326-121WH)
- BLACK BOX Shielded Cat6 Ez-Rj45 Modular Plugs, 50-Pack (C6EZSP-50PAK)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- Te Connectivity Voice & Data Jacks