Shop All Time Delay Relays
Te Connectivity
Interval-Delay Relay, Dpdt, Momentary, 125Vdc (Coil), 10A (Contact), 28Vdc (Contact), 7200S Adj
Mfr # 4-1437477-9
Zoro # G705929207
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 0.416666666666667
- Mounting - Relay Socket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Type of Output Relay
- Input Voltage 120 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1437477-9
- Zoro # G705929207
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
AC Contact Rating - Relay | 0.416666666666667 |
Mounting - Relay | Socket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Type of Output | Relay |
Input Voltage | 120 VAC |
Electrical Connection | 11-Pin Tab-Type Plug-In Terminals |
Operating Functions | Interval |
Status Indicator | None |
Timer Range | 2 hours “ 48 hours |
Description
Interval-Delay Relay, Dpdt, Momentary, 125Vdc (Coil), 10A (Contact), 28Vdc (Contact), 7200S Adj Min, 172800S Adj Max, Dc Output, Socket Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1/2 (EYSEF50AL)
- HUBBELL Receptacle, Stud, Grn, Female, Taper (HBL15FRSGN)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA982)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 50 (TY529M)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay (THCU102S3E)
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 8 Pins (REXL2TMB7)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT (TDRPRO-5100)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT (5DRA2)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-Q-2-X)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (24EP21)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EN97)
- Te Connectivity Time Delay Relays