Shop All Wire Connectors
Te Connectivity
Insulation Boots & Sleeves H30008/5000
Mfr # 1-1659318-0
Zoro # G005788979
Sold in multiples of 250 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 38.85 mm
- Material Nylon
- Number of Contacts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1659318-0
- Zoro # G005788979
- Country of Origin China
- Category Wire Connectors
Dimensions
Length | 38.85 mm |
Details
Color | Black |
Item | Insulation Boot |
Material | Nylon |
Number of Contacts | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Ivory (99152)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SFO1V02S)
- LEVITON Receptacle (8300-R)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8RM)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK225 (30-451J)
- GEM BY TRIPLETT RG59 PVC And RG6 Universal BNC Mal, PK10 (301-00TP)
- ANDERSON POWER PRODUCTS PP15/45 TWO ROW 2X1 ASS BONDED (ASMFP302X1RK)
- HARTING Han E 24 Pos. M Insert Screw (09330242611)
- Te Connectivity Wire Connectors