Shop All Programmable Controller Accessories
Te Connectivity
Input Dc Module 24V Dc Logic-24Vdc Ip
Mfr # 6-1393028-3
Zoro # G005995438
product price: $24.99
/ea
Sold in multiples of 200 for $4,998.00
$4,998.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 3to32 VAC, 3.3to32 VDC
- Output Type DC
- Operating Temperature Range -30to80°C
- Contact Arrangement 1 Form A (SPST-NO)
- Input Voltage Typical 24 VDC, 24 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1393028-3
- Zoro # G005995438
- Country of Origin Mexico
- Category Programmable Controller Accessories
Dimensions
Dimensions (L x W x H) (Approximate) | 1.697 x .598 x 1.248 in |
Details
Input Voltage | 3to32 VAC, 3.3to32 VDC |
Output Type | DC |
Operating Temperature Range | -30to80°C |
Contact Arrangement | 1 Form A (SPST-NO) |
Input Voltage Typical | 24 VDC, 24 VAC |
Coupling | Optical |
Output Voltage (Max) | 30 V |
Relay Termination Type | Printed Circuit Terminals |
Output Current (Min) | 0 |
Relay Mounting Type | Printed Circuit Board |
R-Switch & slimSSR Relays | No |
Case Color | White |
Output Switching | Zero |
Logic Voltage | 24 VDC |
Output Voltage Rating (DC Relays) | 30 VDC |
Housing Style | Industry Standard |
Output Current Rating | 0.05 A |
Switch Arrangement | 1 Form A (SPST-NO) |
Insulation Initial Dielectric Between Contacts & Coil | 4000 Vrms |
Power Relay Type | Solid State |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25' 2-Wire Quik-Lok Cord (48-76-5025)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 3 Holes (XACA03H7)
- HUBBELL Watertight Straight Blade Connector, 6-20R, 20A, 250VAC, Yellow (HBL15W48)
- PANDUIT 11-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (PLT3S-M30)
- WAGO Potential Distribution, 288973 (288-973)
- TOSHIBA Low Voltage Drive VFAS34015PC (VFAS3-4015PC)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- MITSUBISHI Operator Interface GT2708VTBD (GT2708-VTBD)
- BECKHOFF LIGHTBUS COUPLER OTHER PLC AND DCS MODULE (BK2000)
- PEPPERL FUCHS LOGIC CARD 01515 SEC (MPA1HD)
- IRIS Flame Monitoring Signal Processor Other Plc And Dcs Module (700DC)
- Te Connectivity Programmable Controller Accessories