Shop All Terminal Blocks
Te Connectivity
Indenter Solistrand
Mfr # 1901002-2
Zoro # G305980981
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crimp Form-Wire Barrel Type Closed Barrel - W Crimp
- Tool Type Die Assembly
- Die Sets Type Removable/Interchangeable
- Tool Grade Premium Crimp Tooling
- Specification Type TE Product Specification (114-), MIL Spec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1901002-2
- Zoro # G305980981
- Country of Origin United States
- Category Terminal Blocks
Details
Crimp Form-Wire Barrel Type | Closed Barrel - W Crimp |
Tool Type | Die Assembly |
Die Sets Type | Removable/Interchangeable |
Tool Grade | Premium Crimp Tooling |
Specification Type | TE Product Specification (114-), MIL Spec |
Power Type | Battery |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5262-W)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2301)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-5-RP)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- BLUE SEA SYSTEMS Blue Sea 2506 Terminal Block 30AMP - 6 Circuit (2506)
- CONTA-CLIP EH2(BKA2.5/4), BKA2.5/4AssyMtgSec.forPanelMtg (2136.2)
- OMRON Terminal Block Tools and Accessories (XW5T-S4.0-1.1-1)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Hook Terminals 20PK (60834)
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- ZORO SELECT Terminal Strip, 30A, 9 Pole, 600VAC (6ZEJ3)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsM/Spd 12-10G Wire PK10 (12163PK)
- Te Connectivity Terminal Blocks