Shop All PCB Connectors
Te Connectivity
IMP100SHV3P8CLGOEW46SL
Mfr # 5-2274319-1
Zoro # G801069241
Sold in multiples of 15 for $122.25
$122.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 30V AC/DC
- Standards CSA Certified; UL E28476; UL Recognized
- Width 0.657 in
- Height 0.47 in
- Material Liquid Crystal Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5-2274319-1
- Zoro # G801069241
- Country of Origin China
- Category PCB Connectors
Dimensions
Width | 0.657 in |
Height | 0.47 in |
Length | 21.7 mm |
Hole Dia. | 0.018 in |
Details
Item | Connector |
Max. Voltage | 30V AC/DC |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Liquid Crystal Polymer |
For Use With | Receptacle Assembly |
Color | Black |
Max. Temp. | 85°C |
Connection Material | Copper-Nickel-Silicon |
Flammability Rating | UL 94 V-0 |
Connector Type | Header |
Contact Type | Pin |
Contact Finish | Gold Plated |
Current Rating | 0.75 A |
Contact Plating Thickness | 0.76 µm |
Terminal Finish | Matte Tin Plated |
Hole Center to Center | 1.9 mm |
Terminal Type | Through Hole - Press-Fit |
Number of Rows | 9 |
Number of Contacts | 72 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151CFB-BHL-OW)
- GAR-BER FILTERS 11Bv-R 10 Gph Filter W/Bracket (11BV-R)
- MONOPRICE Ethernet Cable, Cat 6, Green, 1 ft. (2289)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black (9001SKR1BH6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity PCB Connectors