Shop All PCB Connectors
Te Connectivity
IMP100S H V3P10C UG OEW39 5.5
Mfr # 2007788-3
Zoro # G301069147
product price: $11.55
/ea
Sold in multiples of 208 for $2,402.40
$2,402.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 30V AC/DC
- Application Signal
- Standards CSA Certified; UL E28476; UL Recognized
- Width 0.657 in
- Height 11.95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2007788-3
- Zoro # G301069147
- Country of Origin China
- Category PCB Connectors
Dimensions
Width | 0.657 in |
Height | 11.95 mm |
Length | 18.9 mm |
Hole Dia. | 0.014 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter L14-20P 20A 125/250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (ADL1420620)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 100 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDORA)
- SQUARE D Thermal Unit, 21.9 to 31.7A (B40.0)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Te Connectivity Wire Connectors & Disconnects