Shop All Voice & Data Jacks
Te Connectivity
IMJ 1X1 PNL GRD LED(Y/G) S
Mfr # 2-406549-4
Zoro # G701033625
product price: $4.25
/ea
Sold in multiples of 25 for $106.25
$106.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Number of Positions 8
- Connector Mounting Type Panel
- Grounding Options PCB and Panel Ground
- Latch Orientation Inverted - Latch Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-406549-4
- Zoro # G701033625
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Connector Height | .525 in |
PCB Tail Length | .1 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- WIREMOLD 640C Cover Cutter 4000/6000 (640C)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8670)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S500-2.5-R)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Red (5375)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- ALLEN TEL Surface Mount IDC Jack-110 Type 8-Conductor, Electrical Ivory (AT103A8-52)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- Te Connectivity Voice & Data Jacks