Shop All Wire Terminals
Te Connectivity
III+PINSOLTABLPSNS/P
Mfr # 202236-8
Zoro # G000941485
product price: $3.35
/ea
Sold in multiples of 55 for $184.25
$184.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size Size 16
- Application Wire/Cable
- Features Solder Tab
- Connection Type Solder
- Terminal Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 202236-8
- Zoro # G000941485
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | Size 16 |
Details
Application | Wire/Cable |
Features | Solder Tab |
Connection Type | Solder |
Item | Contact |
Terminal Type | Pin |
Wire Type | Discrete Wire |
Connection Material | Copper Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT Unistrut RP1377EG Strut 4 Hole Splice Cleavis (3407566)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A20P20)
- SQUARE D Circuit Breaker Fixed Padlock Attachment (EDPAF)
- 3M 8 AWG Nylon Ring Terminal 5/16" Stud PK200 (MN8-516RK)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH10-10RX)
- DISCO Blue Nyln Crimp Wire Terminal #10 Stud/Open Spd 16-14 G Wire PK10 (12160PK)
- CALTERM 12-10Ga Goldtech Ring Terminal (65637)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MV10-38R/SK)
- RAPTOR RING TERM 8GA 5/16 .in GOLD RED/BL, PK 20 (R8516RT)
- Te Connectivity Wire Connectors & Disconnects