Shop All Wire Terminals
Te Connectivity
III+PIN 18-14 TIN LP SN
Mfr # 1-66361-6
Zoro # G800974614
product price: $0.85
/ea
Sold in multiples of 150 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Stud Size Size 16
- Insulation Color Violet
- Connection Type Crimp
- Connection Material Cu-Ni
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-66361-6
- Zoro # G800974614
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | Size 16 |
Details
Wire Range | 18 to 14 AWG |
Insulation Color | Violet |
Connection Type | Crimp |
Connection Material | Cu-Ni |
Wire Type | Discrete Wire |
Item | Contact |
Terminal Type | Pin |
Application | Signal, Wire and Cable |
Insulation Dia | 0.08 to 0.1 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414)
- TECHFLEX Sleeving, 0.250 In., 50 ft. L, Red (FIN0.25RD50)
- SCHNEIDER Force, DIN Rail, 4.72"D, 3.94"H, 1.77"W, 4.5W (XPSUDN13AP)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, Aluminum (732344)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-153F)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MVU14-8FBK)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RA18-6FL)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 (PV8-10RX-QY)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #8 Stud PK100, Max. Voltage: 600V (160135-2100)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (4FRD7)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- Te Connectivity Wire Terminals