Shop All Wire Terminals
Te Connectivity
III+ SKT SOLTAB 30AU>10 SMPACK
Mfr # 202237-3
Zoro # G900941288
product price: $4.19
/ea
Sold in multiples of 20 for $83.80
$83.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size Size 16
- Terminal Type Socket
- Wire Type Discrete Wire
- Connection Material Brass
- Connection Type Solder Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 202237-3
- Zoro # G900941288
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | Size 16 |
Details
Terminal Type | Socket |
Wire Type | Discrete Wire |
Connection Material | Brass |
Connection Type | Solder Tab |
Item | Contact |
Application | Signal, Wire and Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor Head, Top Sense, 13mm (E51DT1)
- BRYANT Bryant 71430NP TECHSPEC® Plug, L14-30, 30A, 125/250V, Black/White (71430NP)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 38 AWG, 4 oz, 4988' Length, 0.0044" Diameter, Natural (38SNSP.25)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250303P)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/2" Stud PK25 (PN10-12R-Q)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-12-EC)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (18RA-6FL)
- JANDORF Ter Spade12-10 Ins#6 Cd5 (60846)
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 100 pk (10-141M)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (24C843)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2047)
- Te Connectivity Wire Terminals