Shop All Wire Terminals
Te Connectivity
III+ SKT 24-20 TIN SMPACK
Mfr # 1-66399-1
Zoro # G401016812
Sold in multiples of 1000 for $1,350.00
$1,350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Stud Size Size 16
- Terminal Type Socket
- Connection Type Crimp
- Connection Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-66399-1
- Zoro # G401016812
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | Size 16 |
Details
Wire Range | 24 to 20 AWG |
Terminal Type | Socket |
Connection Type | Crimp |
Connection Material | Phosphor Bronze |
Wire Type | Discrete Wire |
Application | Signal, Wire and Cable |
Item | Contact |
Insulation Dia | 0.08 to 0.1 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY CONTROL 1/4IN 65PSI 125V-AC PRESSURE SWITCH (836-C61A)
- NVENT HOFFMAN Thermoelectric Temperature Controller, 10.00x8.25x6.13 (TEC24VCNTLRN)
- IDEAL Push In Connector, 3 Port, Orange, PK5000 (30-1633)
- SQUARE D 18Term ALU GRND Bar Kit (PK18GTACP)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (A18-6)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10RK)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (10-107)
- GARDNER BENDER 22-16 Ga. Insulated Wire Butt Splice Red 100 pk (10-121)
- DISCO Blue Wire Terminal Butt Conn 16-14 Ga. Wire Crimp/Seal PK25 (2067PK)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (5WHE6)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- Te Connectivity Wire Terminals