Shop All Wire Terminals
Te Connectivity
III+ SKT 24-20 TIN LP
Mfr # 66565-7
Zoro # G401018205
product price: $1.45
/ea
Sold in multiples of 65 for $94.25
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Stud Size Size 16
- Seam Open Barrel
- Application Wire/Cable
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 66565-7
- Zoro # G401018205
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | Size 16 |
Details
Wire Range | 24 to 20 AWG |
Seam | Open Barrel |
Application | Wire/Cable |
Connection Type | Crimp |
Item | Contact |
Wire Type | Discrete Wire |
Connection Material | Brass |
Insulation Dia | 0.06 to 0.12 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk. (15-143M)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 81.6W, 6.8A, Panel (SLS12068T)
- WESTWARD Welding Cable, 6 AWG, 25 ft., Black, Rubber (19YD94)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD11023/1023EE1HS)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (MH10-8FLX)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK200 (PV8-10R-TY)
- GARDNER BENDER Ring Terminal 12-10Awg 1/4In (20-107)
- GARDNER BENDER Gardner Bender TK-806 Electrical Terminal Connector Kit - 100 Piece (161632)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25, Insulation Color: Red (164103-025)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK100, Max. Voltage: 600V (160272-2100)
- DISCO Red Vinyl 22-18 WireTerminal 5/16" Stud Size Ring Type PK50 (3507PK)
- Te Connectivity Wire Terminals