Shop All Wire Terminals
Te Connectivity
III+ SKT 24-20 30AU/FL SMPACK
Mfr # 66399-9
Zoro # G801018409
product price: $1.55
/ea
Sold in multiples of 60 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Stud Size Size 16
- Wire Type Discrete Wire
- Connection Type Crimp
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 66399-9
- Zoro # G801018409
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | Size 16 |
Details
Wire Range | 24 to 20 AWG |
Wire Type | Discrete Wire |
Connection Type | Crimp |
Item | Contact |
Connection Material | Brass |
Terminal Type | Socket |
Application | Signal, Wire and Cable |
Insulation Dia | 0.08 to 0.1 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- TRIPP LITE Waber Surge Protector Strip Metal 6 Outlet 6ft Cord (PM6NS)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- LIGHTING USA Insulated Ring Terminal - Yellow (LI2512709)
- ANCOR 8 AWG - #10 Nylon Ring Terminal - 25-Pack (210233)
- HONEYWELL Rp7517B1024 1.7 Va 3-Wire (RP7517B102)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M18-6R/SX)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2049)
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV10-6Q)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK1000 (PV14-8F-M)
- Te Connectivity Wire Connectors & Disconnects