Shop All Wire Terminals
Te Connectivity
III+ PIN 24-20 TIN-LEAD LP
Mfr # 66400-1
Zoro # G600976634
Sold in multiples of 150 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Stud Size Size 16
- Terminal Type Pin
- Connection Material Brass
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 66400-1
- Zoro # G600976634
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | Size 16 |
Details
Wire Range | 24 to 20 AWG |
Terminal Type | Pin |
Connection Material | Brass |
Connection Type | Crimp |
Item | Contact |
Wire Type | Discrete Wire |
Application | Signal, Wire and Cable |
Insulation Dia | 0.08 to 0.1 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pins, J Socket Code, DPDT (LY2-AC24)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- ABB BC7-30-01-01, 3P MINI CONTR, 24VDC, (BC7-30-01-01)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-630-111-C)
- ECLIPSE TOOLS Spade Terminal, 12-10AWG, #8 Stud, PK10 (902-456-10)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRF4)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK50 (24C868)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2340)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (5WHH8)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37314)
- Te Connectivity Wire Terminals