Shop All Wire Terminals
Te Connectivity
III+ PIN 24-20 15AU/FL LP
Mfr # 66103-3
Zoro # G100976943
product price: $1.15
/ea
Sold in multiples of 75 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Stud Size Size 16
- Wire Type Discrete Wire
- Connection Material Brass
- Terminal Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 66103-3
- Zoro # G100976943
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | Size 16 |
Details
Wire Range | 24 to 20 AWG |
Item | Contact |
Wire Type | Discrete Wire |
Connection Material | Brass |
Terminal Type | Pin |
Connection Type | Crimp |
Application | Signal, Wire and Cable |
Insulation Dia | 0.04 to 0.08 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Slide Dimmer 0-10V, All-Load-Black (WBSD-010SLD-BK)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB370VH)
- SIGMA 2 3/8 Electrical Lug, PK50 (2381-60)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120HID)
- DISCO Blue Nyln Crimp Wire Terminal 5/16"Stud/Ring Typ 16-14G Wire PK10 (12152PK)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #10 Stud PK (83-2410)
- MIDWEST FASTENER 8 WG Insulated Ring Terminals 20PK (60847)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (C10-14FL)
- PICO Quick Conn-Male 16-14 Ins, #1864PT (1864PT)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #6, PK100 (PNF18-6R-C)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (NW10-10)
- Te Connectivity Wire Connectors & Disconnects