Shop All Wire Terminals
Te Connectivity
III+ PIN 18-16 TIN SMPACK
Mfr # 1-66099-6
Zoro # G300974619
product price: $0.99
/ea
Sold in multiples of 2000 for $1,980.00
$1,980.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 16 AWG
- Stud Size Size 16
- Wire Type Discrete Wire
- Connection Type Crimp
- Terminal Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-66099-6
- Zoro # G300974619
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | Size 16 |
Details
Wire Range | 18 to 16 AWG |
Wire Type | Discrete Wire |
Connection Type | Crimp |
Item | Contact |
Terminal Type | Pin |
Connection Material | Brass |
Application | Signal, Wire and Cable |
Insulation Dia | 0.08 to 0.1 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (RC10-8)
- LIND EQUIPMENT StaticSure Wall Mount, 22 ft. L, 4 in W (LE600-20CG-2SL)
- IDEAL Closed-End Crimp Connector, PK1000 (30-146)
- KILLARK Conduit Body Gasket, 2 in. (OL-6-RG)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100 (160124-100)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 10-12 AWG, Yellow, 10 Pcs (FDFD5.5-250-10)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (24C962)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (P14-10R-M)
- 3M 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV10-14Q)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2050)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- Te Connectivity Wire Terminals