Shop All Wire Terminals
Te Connectivity
III+ PIN 18-16 30AU>10 LP
Mfr # 66099-1
Zoro # G500976802
product price: $2.15
/ea
Sold in multiples of 55 for $118.25
$118.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 16 AWG
- Stud Size Size 16
- Connection Type Crimp Snap-In
- Wire Type Discrete Wire
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 66099-1
- Zoro # G500976802
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | Size 16 |
Details
Wire Range | 18 to 16 AWG |
Connection Type | Crimp Snap-In |
Wire Type | Discrete Wire |
Connection Material | Brass |
Item | Contact |
Application | Signal, Wire and Cable |
Insulation Dia | 0.08 to 0.1 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- POWER FIRST Cable Splitter, 4 Way (5LR27)
- DYNAMICFUNCTION StarTech Accessory Dual Outlet RJ45 Universal Wall Plate White Retail (DY174948)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 18 - 12 AWG - 100 Pcs - Yellow (WWNUT-11-YW-100)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (PN10-8LF-L)
- ANCOR 12-10 Gauge - #8 Heat Shrink Spade Terminals - 25-Pack (315225)
- MIDWEST FASTENER 16 WG to 14 WG x #8 x 15/16" Insulated Spade Terminals 15PK (69986)
- MOTORMITE Technician Terminal-1 Terminal Female To Weather Pack Te, 85388 (85388)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5WHJ4)
- QUICKCABLE 12-10 AWG PVC Male Bullet Terminal 0.195" Stud PK100 (160472-100)
- Te Connectivity Wire Terminals