Shop All Communication Cables
Te Connectivity
Ifp/Lec Cbl Assy 1 Port Type B Re Inv
Mfr # 2821725-3
Zoro # G405995281
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Connector Type (End B) ChipConnect
- Flammability Rating VW-1
- Connector Type (End A) ChipConnect
- Number of Signal Positions 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2821725-3
- Zoro # G405995281
- Country of Origin China
- Category Communication Cables
Dimensions
Wire Size | 30 AWG |
Cable Assembly Length | .5 m |
Details
Connector Type (End B) | ChipConnect |
Flammability Rating | VW-1 |
Connector Type (End A) | ChipConnect |
Number of Signal Positions | 16 |
Data Rate | 25 Gb/s |
Number of Positions | 16 |
Cable Assembly Type | Mid-Board Copper |
Cable Assembly Category | High Speed |
Cable Style | Discrete Pair |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- LVGP Transformer 15KVA 208 to 480Wye/277 (G015K5HQ2A04)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CB07)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- Te Connectivity Communication Cables