Shop All Communication Cables
Te Connectivity
Ifp/Lec Cbl Assy 1 Port Type B Le Inv
Mfr # 2821724-6
Zoro # G505995280
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Cable Assembly Category High Speed
- Cable Style Discrete Pair
- Cable Assembly Length .5 m
- Connector Type (End A) ChipConnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2821724-6
- Zoro # G505995280
- Country of Origin China
- Category Communication Cables
Dimensions
Wire Size | 30 AWG |
Cable Assembly Length | .5 m |
Details
Cable Assembly Category | High Speed |
Cable Style | Discrete Pair |
Connector Type (End A) | ChipConnect |
Number of Signal Positions | 16 |
Data Rate | 25 Gb/s |
Connector Type (End B) | ChipConnect |
Cable Assembly Type | Mid-Board Copper |
Flammability Rating | VW-1 |
Number of Positions | 16 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C 1 inch blk Magnetic Cable Holder, Strong Polymer Cable Holder, 15 pound pull force, UL Listed, 10PK (FWT30MA-12203)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 175A, 600V AC, Non-Indicating (DFJ-175)
- VAST Strut Channel Fitting, 1/4 (V6945HDG)
- ENERGY CHAIN Tubing Support, 1.120in, Black, Polyamides (I-BFH-23-0)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 7 Ft (NCO-4107)
- Te Connectivity Communication Cables