Shop All Communication Cables
Te Connectivity
Ifp/Lec Cbl Assy 1 Port Type B Le Inv
Mfr # 2821724-1
Zoro # G905995309
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Flammability Rating VW-1
- Cable Assembly Category High Speed
- Cable Assembly Type Mid-Board Copper
- Connector Type (End A) ChipConnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2821724-1
- Zoro # G905995309
- Country of Origin China
- Category Communication Cables
Dimensions
Wire Size | 30 AWG |
Cable Assembly Length | .178 m |
Details
Flammability Rating | VW-1 |
Cable Assembly Category | High Speed |
Cable Assembly Type | Mid-Board Copper |
Connector Type (End A) | ChipConnect |
Number of Signal Positions | 16 |
Number of Positions | 16 |
Cable Style | Discrete Pair |
Connector Type (End B) | ChipConnect |
Data Rate | 25 Gb/s |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Blanking Plug, F/30mm Enclosure (9001K51)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC, Back and Side Wired, Aluminum, NEMA 3R Enclosure with Switch (HBL13R92)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (PTN0.75BK250)
- SOUTHWIRE Power Strp6Outlet Ylw (5139N)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- Te Connectivity Communication Cables