Shop All Communication Cables
Te Connectivity
Ifp/Lec Cbl Assy 1 Port Type B Le
Mfr # 2821723-5
Zoro # G905995293
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Cable Assembly Type Mid-Board Copper
- Number of Positions 16
- Connector Type (End A) ChipConnect
- Cable Assembly Category High Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2821723-5
- Zoro # G905995293
- Country of Origin China
- Category Communication Cables
Dimensions
Wire Size | 30 AWG |
Cable Assembly Length | .46 m |
Details
Cable Assembly Type | Mid-Board Copper |
Number of Positions | 16 |
Connector Type (End A) | ChipConnect |
Cable Assembly Category | High Speed |
Cable Style | Discrete Pair |
Flammability Rating | VW-1 |
Data Rate | 25 Gb/s |
Connector Type (End B) | ChipConnect |
Number of Signal Positions | 16 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25, Insulation Color: Red (164104-025)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (21254I)
- LEVITON Wallplates Mid Nyl 1G Tog-Gy (PJ1-GY)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - White (HS363-S200-WHITE)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- Te Connectivity Communication Cables