Shop All Communication Cables
Te Connectivity
Ifp/Lec Cbl Assy 1 Port Type B Le
Mfr # 2821723-4
Zoro # G505995297
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Data Rate 25 Gb/s
- Cable Style Discrete Pair
- Cable Assembly Type Mid-Board Copper
- Flammability Rating VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2821723-4
- Zoro # G505995297
- Country of Origin China
- Category Communication Cables
Dimensions
Wire Size | 30 AWG |
Cable Assembly Length | .142 m |
Details
Data Rate | 25 Gb/s |
Cable Style | Discrete Pair |
Cable Assembly Type | Mid-Board Copper |
Flammability Rating | VW-1 |
Connector Type (End B) | ChipConnect |
Connector Type (End A) | ChipConnect |
Number of Positions | 16 |
Cable Assembly Category | High Speed |
Number of Signal Positions | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Brwn, 20A, 1-Pole Switch (BRY4901B)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1F)
- POLARIS Polaris Multi-Tap Connector, 5 Port (IPL4-5CB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 175.7 cu in, Floor Box, 2 Gang, Steel, Round (S1SFB)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- Te Connectivity Communication Cables