Shop All Communication Cables
Te Connectivity
Ifp/Lec Cbl Assy 1 Port Type B Le
Mfr # 2821723-1
Zoro # G705995349
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Cable Style Discrete Pair
- Data Rate 25 Gb/s
- Cable Assembly Length .335 m
- Flammability Rating VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2821723-1
- Zoro # G705995349
- Country of Origin China
- Category Communication Cables
Dimensions
Wire Size | 30 AWG |
Cable Assembly Length | .335 m |
Details
Cable Style | Discrete Pair |
Data Rate | 25 Gb/s |
Flammability Rating | VW-1 |
Connector Type (End A) | ChipConnect |
Cable Assembly Type | Mid-Board Copper |
Number of Signal Positions | 16 |
Connector Type (End B) | ChipConnect |
Number of Positions | 16 |
Cable Assembly Category | High Speed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Power Strip, 66 W x 4 D x 2 in. H, Gray (A8-66)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 30A (HBL9309)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG35)
- KLEIN TOOLS Punchdown Tool Krone Blade (VDV427014)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- ERICSON CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM (2612-CW6P)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- Te Connectivity Communication Cables