Shop All Headers & Wire Housings
Te Connectivity
IEC FEMALE HSG.ASSY
Mfr # 1-166569-0
Zoro # G600956629
product price: $3.29
/ea
Sold in multiples of 30 for $98.70
$98.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Rows 3
- Length 90 mm
- Material Noryl
- Hole Center to Center 2.54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-166569-0
- Zoro # G600956629
- Country of Origin Poland
- Category Headers & Wire Housings
Dimensions
Length | 90 mm |
Details
Item | Connector |
Color | Gray |
Number of Rows | 3 |
Material | Noryl |
Hole Center to Center | 2.54 mm |
Connector Type | Receptacle |
Connector Terminates To | Wire & Cable |
Number of Contacts | 48 |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 22mm, 120V, Blue (22NZ07)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- IDEAL Univeral Stud Bushing, PK25 (772271)
- PACER GROUP Pacer 12/2 AWG Duplex Cable, Red/Black, 100' (W12/2DC-100)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings