Shop All Cable Ties
Te Connectivity
IDENT TIE NATITY134C
Mfr # 1-608702-9
Zoro # G901052815
product price: $0.60
/ea
Sold in multiples of 300 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie With ID Tag
- Length 8 in
- Color Natural
- Tensile Strength 222.411 N
- Max. Bundle Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-608702-9
- Zoro # G901052815
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8 in |
Width | 0.185 in |
Max. Bundle Dia. | 1-3/4 in |
Marking Pad Size | 24.54 mm x 11.05 mm |
Details
Design - Cable Tie | With ID Tag |
Color | Natural |
Item | Cable Tie |
Tensile Strength | 222.411 N |
Material | Nylon |
Thickness | 0.046 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Cable Tie NAT PK 100 (36J153)
- BLUE SEA SYSTEMS Blue Sea 5124 80A ANL Fuse (5124)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-2-4)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 100 PK (RVS2-4-100)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (WKT-S24NL-TA)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- SUNBURST SYSTEMS Zip Ties 100-Pack PK (5620)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT514FL-OR-100)
- TATCO PRODUCTS Tatco, NYLON CABLE TIES, 8 X 0.19, 50 LB, NATURAL, 1000PK (22200)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP316)
- Te Connectivity Cable Ties