Shop All Wire Terminals
Te Connectivity
Ic Socket, Dip24, 24 Contact(S), 2.54Mm Term Pitch, 0.6Inch Row Spacing, Solder
Mfr # 2-1571552-8
Zoro # G005963789
Sold in multiples of 35 for $104.65
$104.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Connection Type Through Hole
- Terminal Type Pin
- Overall Length 1.2 in
- Connection Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1571552-8
- Zoro # G005963789
- Country of Origin Switzerland
- Category Wire Terminals
Dimensions
Overall Length | 1.2 in |
Details
Insulation Color | Black |
Connection Type | Through Hole |
Item | Socket |
Terminal Type | Pin |
Connection Material | Beryllium Copper |
Features | Straight Leg |
Max. Temp. | 221 Degrees F |
Application | Signal, Printed Circuit Board |
Mounting Type | Board Mount; Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 49821 0.75 in. 2 Hole EMT Conduit Strap- 3 per Bag - Pack of 25 (3181120)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86873)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P24)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF1)
- 3M 16-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG14-6FLX)
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166265-100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Black (160303-100)
- ANCOR 8 AWG - 1/4" Nylon Ring Terminal - 100-Pack (222234)
- 3M 8 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN8-12R/SK)
- STA-KON 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (RC10-38)
- Te Connectivity Wire Terminals