Shop All PCB Connectors
Te Connectivity
Ic & Component Sockets 520-Ag11D-Esl -Lf=500 Dip Gf/Sn
Mfr # 2-1571551-6
Zoro # G805984724
product price: $3.39
/ea
Sold in multiples of 30 for $101.70
$101.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Signal
- Color Black
- Material Polyester
- Length 1 in
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1571551-6
- Zoro # G805984724
- Country of Origin Switzerland
- Category PCB Connectors
Dimensions
Length | 1 in |
Details
Item | Socket |
Application | Signal |
Color | Black |
Material | Polyester |
Max. Temp. | 105°C |
Number of Contacts | 20 |
Contact Finish | Gold Flash |
Number of Rows | 2 |
Contact Plating Thickness | 25 µin |
Connector Terminates To | Printed Circuit Board |
Connection Material | Beryllium Copper |
Terminal Finish | Tin Plated |
Current Rating | 3 A |
Terminal Type | Through Hole |
Hole Center to Center | 2.54 mm |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC, 100 PK (509153-100)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (663)
- LEVITON Rocker Switch 20A 120 277V Dec Sp Sw Black (5621-2E)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Orange (HS364-S50-ORANGE)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Te Connectivity PCB Connectors