Shop All Compression Lugs
Te Connectivity
Hyp8 Plasti-Grip 6Awg 69051 Die Set
Mfr # 48753-1
Zoro # G705980956
product price: $5,918.99
/ea
Free Shipping & Returns
$5,918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Type Die Assembly
- Specification Type MIL Spec, TE Product Specification (114-)
- Die Sets Type Removable/Interchangeable
- Crimp Form-Wire Barrel Type Closed Barrel - Confined Crescent
- Tool Grade Premium Crimp Tooling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 48753-1
- Zoro # G705980956
- Country of Origin United States
- Category Compression Lugs
Details
Tool Type | Die Assembly |
Specification Type | MIL Spec, TE Product Specification (114-) |
Die Sets Type | Removable/Interchangeable |
Crimp Form-Wire Barrel Type | Closed Barrel - Confined Crescent |
Tool Grade | Premium Crimp Tooling |
Power Type | Hydraulic, Battery, Manual |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20318)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, Squre, 11 Pin (RPZF3)
- REMKE Receptacle Dual Key, M, 4 Pole, 1/2", 18 AWG (204P0010N)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Foam Bottom, 1500lb Static Load (PHK)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- ILSCO Copper Netrual Bar Connector, Cndctr 4T (D167-8-EC)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C321)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C990)
- ABB One Hole Lug Compression Connector, 1 AWG (60126)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- Te Connectivity Lugs & Split Bolts