Shop All Headers & Wire Housings
Te Connectivity
HYBRID MK-2 PLUG HSG ASSY 22P
Mfr # 917989-6
Zoro # G700957380
product price: $3.99
/ea
Sold in multiples of 20 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 21 mm
- Height 0.724 in
- Color Gray
- Width 1.386 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 917989-6
- Zoro # G700957380
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Length | 21 mm |
Height | 0.724 in |
Width | 1.386 in |
Details
Number of Rows | 2 |
Color | Gray |
Features | Hybrid Connector; Terminal Position Assurance |
Material | PBT |
Max. Voltage | 12V DC |
Max. Temp. | 105°C |
Number of Contacts | 22 |
Hole Center to Center | 0.118 in; 0.138 in |
Flammability Rating | UL 94 HB |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 Wire Industrial Straight Blade Plug 125VAC 15A (9754NS)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 7 ft. (2301)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, (F-F), 1/2In Mounting Hole (CBN-4032)
- KEEN 49057 1-2 in. 90 Degree EMT Compression Connector (KE884105)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings