Shop All Wire Terminals
Te Connectivity
HYBRID MINI DRAWER TAB CONT.
Mfr # 1-179322-2
Zoro # G000941270
product price: $0.24
/ea
Sold in multiples of 13500 for $3,240.00
$3,240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Application Power and Signal, Wire and Cable, Signal (Data)/Power
- Max. Voltage 30V AC
- Connection Material Copper Alloy
- Overall Length 1.1496 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-179322-2
- Zoro # G000941270
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Overall Length | 1.1496 in |
Details
Wire Range | 24 to 20 AWG |
Application | Power and Signal, Wire and Cable, Signal (Data)/Power |
Max. Voltage | 30V AC |
Connection Material | Copper Alloy |
Connection Type | Crimp |
Wire Type | Stranded |
Item | Contact |
Features | Hot Pluggable |
Max. Temp. | 221 Degrees F |
Terminal Type | Tuning Fork |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount; Straight |
Insulation Dia | 0.055 to 0.102 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ Stranded_ S/STP_ P (27397)
- EATON BUSSMANN Power Distr Block, Al/Cu, 600V AC/DC (16303-3)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE14-156-25)
- STA-KON 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (10RC-14F)
- PANDUIT Blade Terminal, 12, 10 Awg, PK25 (EDV10-11MB-Q)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK25 (FV14-8Q)
- STA-KON 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (18RA-14)
- PANDUIT Male Disconnect, Nyl, Full Insul, 12, PK25 (EDNF10250FIMB-Q)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- MIDWEST FASTENER 16 WG to 14 WG x #6 x 41/64" Snap Spade Terminals 20PK (70131)
- Te Connectivity Wire Connectors & Disconnects