Shop All Headers & Wire Housings
Te Connectivity
HYBRID I/O CONN PLUG HSG 26P
Mfr # 175567-1
Zoro # G700956956
product price: $3.79
/ea
Sold in multiples of 25 for $94.75
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 12V DC
- Height 1.197 in
- Width 1.697 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 175567-1
- Zoro # G700956956
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 1.197 in |
Width | 1.697 in |
Length | 21 mm |
Details
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 12V DC |
Material | PBT |
Features | Hybrid Connector; Terminal Position Assurance |
Max. Temp. | 105°C |
Hole Center to Center | 0.118 in; 0.138 in |
Flammability Rating | UL 94 HB |
Number of Contacts | 26 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beam Clamp, 4 In, Galv Malleable Iron (22FP81)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-04-100)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C)
- SQUARE D Thermal Unit, 8.99 to 9.67A (A13.2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings