Shop All Headers & Wire Housings
Te Connectivity
HYBRID I/O CONN PLUG HSG 22P
Mfr # 174515-6
Zoro # G500956347
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Rows 2
- Max. Voltage 12V DC
- Height 1.197 in
- Width 1.421 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 174515-6
- Zoro # G500956347
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Dimensions
Height | 1.197 in |
Width | 1.421 in |
Length | 21 mm |
Details
Color | Gray |
Number of Rows | 2 |
Max. Voltage | 12V DC |
Features | Hybrid Connector; Terminal Position Assurance |
Hole Center to Center | 0.118 in; 0.138 in |
Max. Temp. | 105°C |
Material | PBT |
Number of Contacts | 22 |
Flammability Rating | UL 94 HB |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 1, Hinged (HW-J141206FCHTL)
- TRAVEL SMART BY CONAIR Adapter/Converter 1875W (TS253X)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings