Shop All Wire Terminals
Te Connectivity
Hss-C-Sti.Ag.25 0 Qmm
Mfr # 6-1105150-1
Zoro # G905964930
product price: $16.69
/ea
Sold in multiples of 5 for $83.45
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wire/Cable
- Terminal Type Pin
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1105150-1
- Zoro # G905964930
- Country of Origin Czechia
- Category Wire Terminals
Details
Application | Wire/Cable |
Terminal Type | Pin |
Item | Contact |
Connection Material | Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Loadctr Retaining Bracket3Ph Loadctrs (PK3MB)
- LUMAPRO 50 ft. Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (443P48)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 1A, 250V AC, Non-Indicating (FLNR001)
- LEGRAND Ground Monitoring Connector, 5-20R, 20A (PS5369XGCM)
- POWER FIRST 22-16 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (4FRF7)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (73065)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #8, PK100 (PNF14-8R-C)
- PANDUIT 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (PN10-56R-L)
- POWER FIRST Non-Insulated Wire Terminal Kit 282 Piece w/Tool (5UGK4)
- STA-KON 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (10RC-14F)
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 100 pk (10-141M)
- Te Connectivity Wire Terminals