Shop All Wire Terminals
Te Connectivity
HSS-C-Bu.Au.10 0 qmm
Mfr # 4-1105151-2
Zoro # G301018251
product price: $18.45
/ea
Sold in multiples of 3 for $55.35
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 to 4 AWG
- Connection Type Crimp
- Terminal Type Socket
- Connection Material Copper Alloy
- Application Wire/Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1105151-2
- Zoro # G301018251
- Country of Origin Poland
- Category Wire Terminals
Details
Wire Range | 14 to 4 AWG |
Item | Contact |
Connection Type | Crimp |
Terminal Type | Socket |
Connection Material | Copper Alloy |
Application | Wire/Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SWP Loop Clamp, 2x3/4", 0.406" Hole (SPW-32)
- REELCRAFT Junction Box, Explosion Proof (370200)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FBK)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 230v 50/60Hz (TFP62)
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- JANDORF Term Disc F Vinyl Ins .187 Tab 60876 (3400751)
- REMINGTON INDUSTRIES Lug Terminals, 2 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC35-10-10)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MV14-8FBK)
- GARDNER BENDER Terminal Kit, 600 V, 22 to 10 AWG Wire, Assorted (TK-40)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RA18-8FS)
- Te Connectivity Wire Connectors & Disconnects