Shop All Wire Terminals
Te Connectivity
HSK.Sti.C.2 5 qmm
Mfr # 2-1108757-1
Zoro # G001017288
Sold in multiples of 20 for $119.80
$119.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 8 AWG
- Connection Type Crimp
- Connection Material Copper Alloy
- Terminal Type Pin
- Standards UL; VDE Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1108757-1
- Zoro # G001017288
- Country of Origin Germany
- Category Wire Terminals
Details
Wire Range | 16 to 8 AWG |
Connection Type | Crimp |
Item | Contact |
Connection Material | Copper Alloy |
Terminal Type | Pin |
Standards | UL; VDE Tested |
Application | Wire/Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-454)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 0.75" W x 0.5" H Channel - 50 Ft Length (WT375-50)
- BEA Jamb Switch, Push to Exit (10ACPBSS1)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533101S)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Connection Material: Tin-Plated Copper (83-1940)
- ANDERSON POWER PRODUCTS Amp Powerpole Contact, 10/12 ga., 75A, PK10 (123130-010)
- PANDUIT Disc, F, Rdny, .250x.032", 22-18 Awg, PK1000 (DNF18-250FI-M)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 (24C872)
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV14-10Q)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (73064)
- Te Connectivity Wire Connectors & Disconnects