Shop All Wire Terminals
Te Connectivity
HSK.Sti.C.1 5 qmm
Mfr # 1-1108757-1
Zoro # G001017370
product price: $15.25
/ea
Sold in multiples of 10 for $152.50
$152.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 8 AWG
- Terminal Type Pin
- Standards UL; VDE Tested
- Connection Type Crimp
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1108757-1
- Zoro # G001017370
- Country of Origin Switzerland
- Category Wire Terminals
Details
Wire Range | 16 to 8 AWG |
Terminal Type | Pin |
Standards | UL; VDE Tested |
Connection Type | Crimp |
Item | Contact |
Connection Material | Copper Alloy |
Application | Wire/Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, ED Series 200A, 2 Pole, 240V AC (ED2200)
- SQUARE D Manual Motor Starter, Knob, 13 to 18A, 3P (GV2P20)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHH1)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTW (1XUP8)
- ANCOR 12-10 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210224)
- GARDNER BENDER Disconnect Terminal, 16-14 AWG, Fe, PK20 (20-143F)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK50 (MNG10-10FBX)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- DISCO Red Vinyl 22-18 WireTerminal 5/16" Stud Size Ring Type PK50 (3507PK)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 100-Pack (222235)
- ANCOR 22-18 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (310425)
- Te Connectivity Wire Terminals