Shop All Wire Terminals
Te Connectivity
HSK.Bu.C.2 5 qmm
Mfr # 2-1108756-1
Zoro # G401017277
product price: $9.59
/ea
Sold in multiples of 5 for $47.95
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 8 AWG
- Connection Type Crimp
- Terminal Type Socket
- Standards UL; VDE Tested
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1108756-1
- Zoro # G401017277
- Country of Origin Germany
- Category Wire Terminals
Details
Wire Range | 16 to 8 AWG |
Connection Type | Crimp |
Terminal Type | Socket |
Standards | UL; VDE Tested |
Item | Contact |
Connection Material | Copper Alloy |
Application | Wire/Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, TB (ERTB75)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (C10-516)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 3 Pole, 277/480V AC, D Curve (FAZ-D7/3-NA)
- SOUTHWIRE Marinco Connector 15A 120V PK10 (5269MA)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MVU10-38R/SK)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (C10-8FL)
- STA-KON 18-14 AWG Nylon Ring Terminal #4 Stud PK100 (RB14-4)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PV10-10F-L)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- PANDUIT 22-18 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM1-3F-C)
- DISCO Blue Nyln Crimp Wire Terminal 3/8"Stud/Ring Typ 16-14 G Wire PK10 (12153PK)
- Te Connectivity Wire Connectors & Disconnects