Shop All Headers & Wire Housings
Te Connectivity
HSG.REC.POS-LOK.187 NAT.
Mfr # 521198-1
Zoro # G000957677
Sold in multiples of 200 for $106.00
$106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Natural
- Length 3/8 in
- Number of Contacts 3
- Connector Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 521198-1
- Zoro # G000957677
- Country of Origin Taiwan, Province of China
- Category Headers & Wire Housings
Dimensions
Length | 3/8 in |
Details
Item | Terminal Housing |
Material | Nylon |
Color | Natural |
Number of Contacts | 3 |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-2 |
Insulated | Yes |
Terminal Type | Receptacle |
Hole Center to Center | 6.07 mm; 7.82 mm |
Max. Temp. | 130°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Recoil Assembly (28400-Z1C-315ZA)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3O)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ1 240V, 30A (MGF221N)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings